Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swagelok Fittings,ALP SUS304

Dimensions C (mm)
4.35
Dimensions B (mm)
6.35(1/4")
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimensions A (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions A (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9631-03 55 NW40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALP-40A 33129625 119.99 SGD
In stock
1-9631-01 30 NW16   1PC 1 ALP-16A 33129607 119.99 SGD
In stock
1-9631-02 40 NW25   1PC 1 ALP-25A 33129616 119.99 SGD
In stock
ADD TO CART

Related Products