Buy more than* S$200* and get FREE SHIPPING

Wide Mouth T Bottle

4.67 (6)
Caution
Scale not included., Scale not included.
Color
Transparent
Material
Packing / foaming PE (polyethylene), lid/PP (polypropylene), main part / hard PVC (polyvinyl chloride)
Specification
w/ packing
...see all>
Product Options
ADD TO CART
Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 59x75x92 5-026-01 300mL 1PC 1 w/ 300ML packing 33146163 2.99 SGD
In stock
- 72x90x118 5-026-02 500mL 1PC 1 w/500ML packing 33146172 3.99 SGD
In stock
1L 72x97x167 5-026-03 1000mL 1PC 1 w/ 1L packing 33146181 5.99 SGD
In stock
2L 82x112x255 5-026-04 2000mL 1PC 1 w/ 2L packing 33146197 12.99 SGD
In stock
3L 112x134x263 5-026-05 3000mL 1PC 1 w/ 3L packing 33146206 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for fermentation of plants
4
From Japan
On 2017-03-11 14:50:19
I ordered the capacity by mistake, I was puzzled but switched to another use.
This review is about item#33146197.
For my own cyclone dust collector
4
From Japan
On 2016-11-23 23:04:24
I purchased it for use in a dust collecting pot of a dust collector. Because the inner plug (packing) is fluent with the white foam sponge, it collapses immediately. I thought it would be better if the lid and the body had a little more thickness (robustness).
This review is about item#33146206.
Preparation of transparent specimen
5
From Japan
On 2016-07-17 18:04:52
Good because it is transparent because it is transparent!
This review is about item#33146172.
Biological specimen container
5
From Japan
On 2016-03-10 15:07:59
It is generally used as a specimen container, and although it may be meaningless to write a review now, I think it is a stable good product.
This review is about item#33146163.
Sample items
5
From Japan
On 2015-11-05 11:20:20
Is no problem.
This review is about item#33146181.
Pour ethanol specimen.
5
From Japan
On 2015-04-08 13:44:02
The item is nice, but the price is a bit high. If you purchase next time I think that it will be purchase when there is a coupon or discount.
This review is about item#33146163.

Related Products