Buy more than* S$200* and get FREE SHIPPING

Wide Mouth Bottle, Without Hdpe, Scales

4.00 (1)
...see all>
Product Options
ADD TO CART
Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 97x305x575 5-011-06 1PC 1 30L with handle 33143433 109.99 SGD
Shipped after 2018-01-24
20 96x304x420 5-011-05 1PC 1 20L 33143424 61.99 SGD
Shipped after 2018-01-22
10 96.7x217x394 5-011-04 1PC 1 10L 33143415 35.99 SGD
Shipped after 2018-01-22
2 75x126x245 5-011-01 1PC 1 2L 33143381 8.99 SGD
Shipped after 2018-01-22
3 74.5x145x262 5-011-02 1PC 1 3L 33143397 14.99 SGD
Shipped after 2018-01-22
5 74x174.5x290 5-011-03 1PC 1 5L 33143406 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as X-ray leakage / scattered ray measurement subject (phantom)
4
From Japan
On 2016-05-08 14:10:36
It is used as a subject (phantom) for X-ray leakage / scattered ray measurement. A cylindrical water container with a diameter of about 16 cm is ideal for the head and neck, but exclusive items were looking for expensive and substitute products. I was looking for about 4 L of shochu polyethylene container etc, but there are structures etc. (handles) etc. There is nothing like along the ideal, we found this product in monotarou HP. Because the price was not so high, I tried purchasing it. I filled it with water and use it, but I was worried about the water leak by saying that it was a wide mouth bottle, but there are also middle pigs, it seems all right now. The shape of the container is also firm and uniform in thickness. There is no big difference in X-ray absorption difference with water with the material of high density polyethylene, so it seems to be a container of a phantom which should be devised.
This review is about item#33143406.

Related Products