Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Synthetic Rubber Sheet

4.33 (3)
Color
Black
Material
Chloroprene rubber
...see all>
Product Options
ADD TO CART
AS ONE Part Number Heat-Resistant Temperature (deg C) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Heat-Resistant Temperature (deg C) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-1020-02 70 to 80(MAX100) 3 500 500 1Sheet 1 500x500 33159463 48.99 SGD
In stock
6-1018-01 70 to 80(MAX100) 1 300 300 1Sheet 1 300x300 33159393 10.99 SGD
In stock
6-1020-03 70 ~ 80 (MAX100) 3 1000 1000 1Sheet 1 1000x1000 33159472 139.99 SGD
In stock
6-1019-03 70 to 80(MAX100) 2 1000 1000 1Sheet 1 1000x1000 33159445 109.99 SGD
Shipped after 2018-05-09
6-1018-02 70 to 80(MAX100) 1 500 500 1Sheet 1 500x500 33159402 25.99 SGD
In stock
6-1018-03 70 to 80(MAX100) 1 1000 1000 1Sheet 1 1000x1000 33159411 55.99 SGD
In stock
6-1021-01 70 to 80(MAX100) - 300 300 1Sheet 1 300x300 33159481 30.99 SGD
In stock
6-1019-01 70 to 80(MAX100) - 300 300 1Sheet 1 300x300 33159427 16.99 SGD
In stock
6-1020-01 70 to 80(MAX100) - 300 300 1Sheet 1 300x300 33159454 19.99 SGD
In stock
6-1019-02 70 to 80(MAX100) - 500 500 1Sheet 1 500x500 33159436 37.99 SGD
In stock
6-1021-02 70 to 80(MAX100) - 500 500 1Sheet 1 500x500 33159497 68.99 SGD
In stock
6-1021-03 70 to 80(MAX100) - 1000 1000 1Sheet 1 1000x1000 33159506 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Create belts for precision instruments
5
From Japan
On 2018-02-22 15:12:39
It is used to create a small diameter flat belt for audio. I bond it to a loop, but I can firmly bond the cuts and the strength is also quite strong. ~ I am very happy ~
This review is about item#33159402.
cushion
4
From Japan
On 2017-09-03 23:27:24
I liked buying it before, so I bought it again.
This review is about item#33159393.
For trunk protection
4
From Japan
On 2014-07-25 13:22:17
Easy to use
This review is about item#33159411.

Related Products