Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Finger Stall

4.50 (2)
...see all>
Product Options
ADD TO CART
Size Overall Length (mm) Material Specification Fold Diameter (mm) Length (mm) AS ONE Part Number Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) Material Specification Fold Diameter (mm) Length (mm) AS ONE Part Number Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S - Natural rubber latex With powder - About55 6-7934-13 15 Cut Type 1Box(1000Sheet) 1 Kuchikiri type 33171031 139.99 SGD
Shipped after 2018-06-27
S - Natural rubber latex With powder - About55 6-7934-03 15 Roll type 1Box(1000Sheet) 1 Roll type 33171004 32.99 SGD
Shipped after 2018-06-25
L - Natural rubber latex With powder 20 About85 6-7934-11 19 Cut Type 1Box(1000Sheet) 1 Kuchikiri type 33171013 33.99 SGD
Shipped after 2018-07-02
M - Natural rubber latex With powder - About70 6-7934-12 17 Cut Type 1Box(1000Sheet) 1 Kuchikiri type 33171022 33.99 SGD
Shipped after 2018-06-27
L Approx. 85 Latex natural rubber w/ powder - - 6-7934-01 About 28 Roll type 1Box(1000Sheet) 1 Roll type 33170986 33.99 SGD
Shipped after 2018-06-25
M About 70 Latex natural rubber With powder - - 6-7934-02 About 25 Roll type 1Box(1000Sheet) 1 Roll type 33170995 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Line assembly work and inspection
4
From Japan
On 2018-01-16 15:39:34
I would like if there is no powder in this standard I also want a LL size Since there are times when it comes to items, you must do something that will become dirty Sometimes it's easy to get rid of, but it's a consumable item so it may be useless
This review is about item#33170986.
Used in chemical experiments to protect your fingers during preparation of reagents and solutions and cleaning of consumables.
5
From Japan
On 2011-10-24 13:27:51
Although it has a point that it is a little easy to break (because it uses the harsh usage), it is satisfactory when considering the price.
This review is about item#33170995.

Related Products