Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Finger Stall, For Solvents

4.00 (3)
Caution
Depending on the type of organic solvent there may be cases where it doesn't last.
Thickness (mm)
0.25
Material
PU (polyurethane)
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) AS ONE Part Number Size Overall Length (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) AS ONE Part Number Size Overall Length (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 7-059-03 Fine 60 60 1Case(30PC) 1 S-3 33171205 28.99 SGD
In stock
20 7-059-01 Thick 70 70 1Case(30PC) 1 S-1 33171187 28.99 SGD
In stock
18.5 7-059-02 Medium 70 70 1Case(30PC) 1 S-2 33171196 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I will use it for fishing.
4
From Japan
On 2018-06-08 14:33:46
I'm currently using my fingertips because I got injured.
This review is about item#33171187.
I use it for wiping with thinner.
4
From Japan
On 2017-12-20 16:51:44
It also comes in handy without very strong holes in thinner.
This review is about item#33171187.
Milling work using cutting oil. Kerosene washing.
4
From Japan
On 2014-05-14 18:43:40
In ordinary natural rubber ones it will swell in Funafuna as soon as it comes in contact with oil, but this solvent fingerstack seems to be OK. However, I think whether it can not suppress the price a little more.
This review is about item#33171187.

Related Products