Buy more than* S$200* and get FREE SHIPPING

Finger Cot

Thickness (mm)
0.1
Length (mm)
63
Material
Natural rubber (with powder)
Specification
Cut Type. Fingertip non-slip processing
...see all
Product Options
ADD TO CART
AS ONE Part Number Inner Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Inner Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-8275-01 15 Small 1Bag(1000Sheet) 1 2Z(S15) 33171065 66.29 SGD
In stock
6-8275-02 18 Large 1Bag(1000Sheet) 1 2Z(M18) 33171074 -
Discontinued
[x]
ADD TO CART

Related Products