Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gloves, Soft Ace

5.00 (3)
Overall Length (cm)
32
Specification
Full anti-slip, lining antifungal, deodorizing
...see all>
Product Options
ADD TO CART
Size Color Thickness (mm) TRUSCO Part Number AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Thickness (mm) TRUSCO Part Number AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M White (Palm) (sleeves) about 0.6, about 0.7 - 1-7506-01 20.1 7.6 1Pair 1 758 M 33168597 4.99 SGD
In stock
M Yellow (Sleeves) About 0.6, (palm) About 0.7 - 1-7507-01 20.1 7.6 1Pair 1 760 M 33168615 4.99 SGD
In stock
M Violet (Sleeves) About 0.6, (palm) About 0.7 - 1-7501-01 20.1 7.6 1Pair 1 736 M 33168536 4.99 SGD
In stock
L Violet (Sleeves) About 0.6, (palm) About 0.7 - 1-7501-02 22.4 7.8 1Pair 1 736 L 33168545 4.99 SGD
In stock
L Green (Sleeves) About 0.6, (palm) About 0.7 377-4082 1-7503-02 22.4 7.8 1Pair 1 733 L 33168581 4.99 SGD
In stock
L Yellow (Sleeves) About 0.6, (palm) About 0.7 - 1-7507-02 22.4 7.8 1Pair 1 760 L 33168624 4.99 SGD
In stock
L White (Palm) (sleeves) about 0.6, about 0.7 - 1-7506-02 22.4 7.8 1Pair 1 758 L 33168606 4.99 SGD
In stock
M Green (Palm) (sleeves) about 0.6, about 0.7 - 1-7503-01 20.1 7.6 1Pair 1 733 M 33168572 4.99 SGD
In stock
M Pink (Palm) (sleeves) about 0.6, about 0.7 - 1-7502-01 20.1 7.6 1Pair 1 731 M 33168554 4.99 SGD
In stock
L Pink (Palm) (sleeves) about 0.6, about 0.7 377-4066 1-7502-02 22.4 7.8 1Pair 1 731 L 33168563 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pre-wash such as scissors
5
From Japan
On 2016-08-03 13:48:24
Moderate softness and thickness that are easy to wear off are popular.
This review is about item#33168615.
Cleaning work such as toilet, instrument washing
5
From Japan
On 2013-12-18 09:37:29
Easy to wear off. Since there are many times to take off in the middle of work, things of a type with a thin wrist were NG even if the price was cheaper than here.
This review is about item#33168554.
It is used for pre-washing medical parts. Some departments also use for cleaning.
5
From Japan
On 2011-09-10 09:30:41
It is attractive that there are many kinds of color. Easy to use. Even though the feeling inside the glove is worn out, it is hard to get through.
This review is about item#33168615.

Related Products