Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (bottom) Foot Width Standard Size (cm) AS ONE Part Number Color 2014 TRUSCO Published Page Pressure-resistance Load (kN) Reference Mass (g) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (bottom) Foot Width Standard Size (cm) AS ONE Part Number Color 2014 TRUSCO Published Page Pressure-resistance Load (kN) Reference Mass (g) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 22.5 1-8120-01 - - - - - 1Pair 1 E30S 0101 33178783 159.99 SGD
Shipped after 2018-01-26
- - - 23 1-8120-02 - - - - - 1Pair 1 E30S 0101 33178792 159.99 SGD
Shipped after 2018-01-26
- - - 23.5 1-8120-03 - - - - - 1Pair 1 E30S 0101 33178801 159.99 SGD
Shipped after 2018-01-25
- - - 24 1-8120-04 - - - - - 1Pair 1 E30S 0101 33178817 159.99 SGD
Shipped after 2018-01-25
- - - 26.5 1-8120-09 - - - - - 1Pair 1 E30S 0101 33178862 169.99 SGD
Shipped after 2018-01-26
- - - 24.5 1-8120-05 - - - - - 1Pair 1 E30S 0101 33178826 159.99 SGD
Shipped after 2018-01-25
- - - 25 1-8120-06 - - - - - 1Pair 1 E30S 0101 33178835 159.99 SGD
Shipped after 2018-01-26
- - - 25.5 1-8120-07 - - - - - 1Pair 1 E30S 0101 33178844 149.99 SGD
Shipped after 2018-01-26
- - - 26 1-8120-08 - - - - - 1Pair 1 E30S 0101 33178853 159.99 SGD
Shipped after 2018-01-25
- - - 27 1-8120-10 - - - - - 1Pair 1 E30S 0101 33178871 169.99 SGD
Shipped after 2018-01-26
- - - 27.5 1-8120-11 - - - - - 1Pair 1 E30S 0101 33178887 159.99 SGD
Shipped after 2018-01-25
- - - 28 1-8120-12 - - - - - 1Pair 1 E30S 0101 33178896 169.99 SGD
Shipped after 2018-01-25
- - - 30 1-8120-13 - - - - - 1Pair 1 E30S 0101 33178905 159.99 SGD
Shipped after 2018-01-25
Synthetic rubber 3E JSAA A species certification 29 - White x White 3-0291 10+/-0.1 About 730 (26.5cm measurement) Glass-fiber reinforced resin 1Pair 1 E30S 0101 11997152 159.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products