Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Antistatic Gloves, Asuteron

4.00 (1)
AS ONE Part Number
1-6313-01
Surface Resistance (ohm)
Below 5x107ohm
Overall Length (cm)
60
Color
Black
Thickness (mm)
0.8
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 GC-8 33168983 169.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used at shot
4
From Japan
On 2016-07-30 16:38:51
Although it is slightly expensive, it lasts longer than the one I used before.
This review is about item#33168983.

Related Products