Buy more than* S$200* and get FREE SHIPPING

Adhesion Reinforce Rod, Triangle

5.00 (2)
Dimension (mm)
3mmx3mmx1m
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-615-02 1PC 1 Acrylic 33160382 1.99 SGD
In stock
6-615-01 1PC 1 PVC 33160373 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To reinforce the workpiece
5
From Japan
On 2017-05-06 11:14:50
You can not get it elsewhere, right? Transparent type. It is unlikely to sell one book. I do not use it so frequently, but I will continue to consume quite often, so I will repeat it many times. However, it is more appreciated if there are variations in size and shape. Depending on the situation, there are things like 5mm, 10mm, 15mm and something useful, not only triangular prism but also trapezoidal pillars are more convenient. Also, if there is a semicircular column, it may be used. Because it can be used for shape stabilization of the part processed in about 4 mm in diameter. (Although its internal dimensions are reduced)
This review is about item#33160382.
Welding of acrylic plate
5
From Japan
On 2016-08-17 16:10:18
Since it is a triangle, the corner is fairly fitted and it gets a better finish than the round.
This review is about item#33160382.

Related Products