Buy more than* S$200* and get FREE SHIPPING

Heat Resistance Sheets

5.00 (2)
AS ONE Part Number
1-4911-01
Cold Resistance Temperature (deg C)
-100
Heat-Resistant Temperature (deg C)
260
Dimension (mm)
250x280
Material
Teflon (R)-impregnated glass cloth
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2Sheet) 1 No.B-125 33158921 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair sealer
5
From Japan
On 2018-03-17 16:50:07
The heat ray cover of the policyer used for more than 10 years has been torn and it was used for exchanging it. It was easy to replace. I am very satisfied.
This review is about item#33158921.
Used as a heat resistant sheet for preventing high temperature of oil kettles fuel cans.
5
From Japan
On 2016-01-15 12:51:14
I think that it is unavoidable that the fuel can next to the heat reflector structure has a high temperature if it is used for a long time when using the oil canister fuel can for a long time but I think that it is unavoidable that the heat resistant sheet can be used as a fuel can with shallow morning wisdom Is it possible to ease somewhat high temperature rise after pasting? Is it? Immediately you can withstand up to 260 ° C of various information purchased at your HP. I thought that it would not receive direct fire, I bought it with an adhesive that can withstand up to 460 ° C. How, how effective it is. I was able to relieve the temperature rise of the fuel can. Since the thickness of the heat resistant sheet was thin, I first hesitated to purchase, but I bought it considering clearance. Thank you very much.

Related Products