Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves

4.00 (2)
Heat-Resistant Temperature (deg C)
500 or less
Material
Flame-resistant acrylic fibers, para-aramid fiber
Specification
Washable
...see all>
Product Options
ADD TO CART
Overall Length (cm) Palm Width (cm) Middle Finger Length (cm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Palm Width (cm) Middle Finger Length (cm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 45 14 to 15 8.5 8-1005-01 1Pair 1 RT-Y-45L 33169315 149.99 SGD
In stock
About 27 - - 6-537-01 1Pair 1 RT-Y 33169306 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Pull out high temperature food plate
3
From Japan
On 2017-12-22 16:07:29
Although only try-on, unused on site, the material is good and soft. Although I knew that it was a big size, the positions of the fingers were separated from each other, and it always became par shape. Since the hand is small, things are hard to grasp. I opened it and can not return it, I intend to keep it safe.
This review is about item#33169306.
Replace shrink fitting pulley of super charger
5
From Japan
On 2016-03-04 21:59:08
The wrist moves freely Because five fingers can be used, in order to grasp and insert it while finely adjusting the shrink fitting pulley of 200 degrees or less to a predetermined position it is easy to transmit the feeling differently for welding as well as the highest high temperature positioning with one shot It is perfect for working gloves.
This review is about item#33169306.

Related Products