Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves, Zetex Plus Mitts

4.00 (1)
Type
Mitton
Material
Silica fiber
Specification
Non-asbestos
...see all>
Product Options
ADD TO CART
Dimension (mm) AS ONE Part Number Heat-Resistant Temperature (deg C) Overall Length (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) AS ONE Part Number Heat-Resistant Temperature (deg C) Overall Length (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
580 8-5317-03 -73deg C to +1093deg C 58 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 21112-2300-ZP 33169193 -
Discontinued
[x]
350 8-5317-02 -73 deg C - +1093 deg C 35   1Pair 1 21112-1400-ZP 33169184 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I used it when dissolving the metal.
4
From Japan
On 2017-12-05 14:31:40
Purchased here because the one I bought was out of print. I was concerned about a bit thinness, but there was no particular problem as long as it was a short time. I wish it was good if there were three fingers.
This review is about item#33169184.

Related Products