Buy more than* S$200* and get FREE SHIPPING

Heat resistant gloves (thermaprene)

1.00 (1)
Purpose
Chemical handling in the plating and etching processes. Handling of items with high temperature and high heat liquid stuck to them.
Overall Length (cm)
45
Material
Surface / neoprene rubber, inside / cotton, medium gloves / cotton, nylon
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Weight (g) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Weight (g) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 8.8 M 320-5703 - 1-9850-01 1Pair 1 19-024-08 33169394 -
Discontinued
[x]
28.5 9.2 LL 320-5690 405 - 1Pair 1 19-024-10 37088536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I handled hot food, so I wanted heat resistance.
1
From Japan
On 2012-11-07 12:44:11
Since there are things that are easy to collapse in foods, it is preferable that you want something that fits your hand, but it is difficult to understand in the catalog, after all, I am sorry, but I will return and purchase another one I made it.
This review is about item#33169394.

Related Products