Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves,Semi-Aluminum Blend

1.00 (1)
AS ONE Part Number
8-5048-02
Heat-Resistant Temperature (deg C)
About 200
Material
FR-1602 / Kevlar (R), FR-1802 / backhand ... aluminized Kevlar (R), palm ... Kevlar (R)
Specification
Semi-aluminized
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 FR-1802 33169482 109.90 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is used to take out an iron magazine of about 285 ° C from the oven.
1
From Japan
On 2010-06-09 11:06:08
In the first use, when grabbing the heated magazine, the boundary between the palm and back of the hand was burned and melted. When grasping the magazine, since the aluminized Kepler material used for the back of the handbag is inevitably protruding to the palm of the hand, it comes in contact with the heated magazine and it is dangerous. (For use, please use at 350 ℃ or lower.) It is stated.
This review is about item#33169482.

Related Products