Buy more than* S$200* and get FREE SHIPPING

Emergency Heat Resistant Gloves

4.00 (3)
Caution
Please use below 200deg C.
Heat-Resistant Temperature (deg C)
200
Material
Meta system aramid fiber
...see all
Product Options
ADD TO CART
AS ONE Part Number Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8-1003-03 25 1Pair 1 CGG5 33169631 31.28 SGD
Shipped after 2017-08-21
8-1003-04 22 1Pair 1 CGG-5(S) 33169647 31.01 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When holding a thing with high temperature
5
From Japan
On 2016-10-06 16:02:59
It was okay because it is okay not to deteriorate and wash it.
This review is about item#33169631.
Used for taking in and out of a kiln
5
From Japan
On 2015-09-01 00:57:47
It was easy to use as a hue in hand and it was fun to use colors well. I regret that I should have made it 300 degrees correspondence by my mistake
This review is about item#33169631.
Incineration service
2
From Japan
On 2014-07-30 10:40:17
It is made of hard-to-burn material, and seems to be no different from glove hands for insulation etc.

Related Products