Buy more than* S$200* and get FREE SHIPPING

Oil-resistant Safety Boots ZODY

4.63 (30)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Material (Sole)
PVC, PVC
Material (Skin)
PVC, (back cloth) hosiery (polyester), PVC, (back cloth) hosiery (polyester)
Color
black, Black
...see all
Product Options
ADD TO CART
AS ONE Part Number Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4905-06, 1-4905-06 About 1050 (26.0cm), About 1050 (26.0cm) About 37 (26.0cm), About 37 (26.0cm) 26.5, 26.5 1Pair 1 26.5 33173366 65.95 SGD
In stock
1-4905-07, 1-4905-07 About 1050 (26.0cm), About 1050(26.0cm) About 37 (26.0cm), About 37(26.0cm) 27, 27 1Pair 1 27.0 33173375 65.95 SGD
In stock
1-4905-05, 1-4905-05 About 1050 (26.0cm), About 1050(26.0cm) About 37 (26.0cm), About 37(26.0cm) 26, 26 1Pair 1 26.0 33173357 65.95 SGD
In stock
1-4905-04, 1-4905-04 About 1050 (26.0cm), About 1050(26.0cm) About 37 (26.0cm), About 37(26.0cm) 25.5, 25.5 1Pair 1 25.5 33173341 65.95 SGD
In stock
1-4905-03, 1-4905-03 About 1050 (26.0cm), About 1050(26.0cm) About 37 (26.0cm), About 37(26.0cm) 25, 25 1Pair 1 25.0 33173332 61.39 SGD
In stock
1-4905-02, 1-4905-02 About 1050 (26.0cm), About 1050(26.0cm) About 37 (26.0cm), About 37(26.0cm) 24.5, 24.5 1Pair 1 24.5 33173323 61.39 SGD
In stock
1-4905-08, 1-4905-08 About 1050 (26.0cm), About 1050(26.0cm) About 37 (26.0cm), About 37(26.0cm) 28, 28 1Pair 1 28.0 33173384 65.95 SGD
In stock
1-4905-01, 1-4905-01 About 1050 (26.0cm), About1050(26.0cm) About 37 (26.0cm), About37(26.0cm) 24, 24 1Pair 1 24.0 33173314 65.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 9
3 star 1
2 star 0
1 star 0
Review Rating: 4.63
30 Customer Reviews
The reviews are automatic translation.
During soft ground work
5
From Japan
On 2017-05-21 21:26:17
It is far more durable than ordinary boots, and comfort is also outstanding.
This review is about item#33173384.
Equipment work
4
From Japan
On 2017-01-22 17:29:05
There is no problem except that the insoles are staggered. It is expected for the future durability
This review is about item#33173332.
Concrete placing
5
From Japan
On 2016-12-07 19:24:48
I was comfortable to buy with solid making.
This review is about item#33173357.
Security during rain
5
From Japan
On 2016-11-30 08:44:42
Since the toes are in the shape of a foot rather than a circle, I felt that there was no oppressive feeling even with just size. I often wear socks double wear in the midwinter, but it still comes in handy as it normally fits. If you are a little muddy it will be easier to just wipe lightly so it is easy to maintain and easy to wear. There is no hard movement like the workers, but because the rubber itself is a soft feeling, I think that it is a good product without getting tired especially even if you wear it for a long time. MADE in JAPAN itself is unusual, but if this price is the value of choice Ali?
This review is about item#33173357.
Security during rain
5
From Japan
On 2016-11-25 22:16:18
Since the toes are in the shape of a foot rather than a circle, I felt that there was no oppressive feeling even with just size. I often wear socks double wear in the midwinter, but it still comes in handy as it normally fits. If you are a little muddy it will be easier to just wipe lightly so it is easy to maintain and easy to wear. There is no hard movement like the workers, but because the rubber itself is a soft feeling, I think that it is a good product without getting tired especially even if you wear it for a long time. MADE in JAPAN itself is unusual, but if this price is the value of choice Ali?
This review is about item#33173357.
Used at construction site
4
From Japan
On 2016-11-24 05:47:08
First of all, I decided to purchase under the first condition that there is no water leak. Price, if you look at the bottom, there are things that are inexpensive and roughly made out there. Wearing it a few times and inviting water invades and making a bad feeling ... Many ... It is not a special way to use hard, so how long will you keep it? I expect it to be made in pure Japanese in a reasonable price range. Just failed is size selection. Takashi Kinoe broadly by being 3E. Although it has an insole, it still has plenty to cover even if you lay it insole. When buying next time it seems better to lower it down and purchase.
This review is about item#33173341.
Farm work (a bit serious home garden)
5
From Japan
On 2016-11-20 11:33:10
In the past "I have a long life, I am a little heavy but I feel it is a sense of stability." Because it is tough and long-lasting, "Insole" becomes useless. The urethane and cloth will peel off. The urethane will be sharp. It will be appreciated if you make it an insole pursuing durability or attach a spare insoles.
This review is about item#33173384.
Used on the premises during rain
4
From Japan
On 2016-11-18 17:26:18
Because this hand safety boots are not sold to mass merchandisers, they are purchased every time and are useful.
This review is about item#33173357.
As a work boots in the forest
5
From Japan
On 2016-11-14 15:29:45
It's pretty light so it will not get tired even when working. Afterwards you should bring it long.
This review is about item#33173366.
For working on rainy days
5
From Japan
On 2016-10-25 15:39:28
Safety boots in this hand are not on sale easily, I am saved because I can purchase it with Monotaro.
This review is about item#33173366.

Related Products