Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solvent resistant apron (cooking-type)

5.00 (1)
AS ONE Part Number
1-9838-01
Head Circumference (cm)
50 - 56
Total Length (cm)
133
Sleeve Length (cm)
58
Chest Circumference (cm)
120
Size
Free size
Color
White
Thickness (mm)
0.28
Material
Nylon tricot fiber (2 fluoride ethylene film laminate processing)
TRUSCO Part Number
409-2210
TGK Product Number
404-87-04-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 C1300 33172535 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting plastic model
5
From Japan
On 2017-07-20 23:45:08
Purchase because the skin loses thinner if you use airbrush. When worn it no longer loses thinner. It can be covered tightly with long sleeves and long lengths, easy disposable clothing style is very easy to use. The fabric is firm with the fabric sandwiched between Teflon processing film and nylon. It was expensive but very good shopping.

Related Products