Buy more than* S$200* and get FREE SHIPPING

Funnel With Replacable Net

5.00 (1)
Caution
Net not included.
Bottom Inner Diameter (mm)
27
AS ONE Part Number
1-8288-01
Upper Part Inside Diameter (mm)
phi123
Foot Length (mm)
47
Plate Thickness (mm)
0.5
Weight (g)
87
Overall Length (mm)
87
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 125mm (body) 33150451 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint / Solvent / Alcohol etc. Dropping / Filtration
5
From Japan
On 2011-05-27 10:02:58
There is a lot of lot funny / thick roots where the reception drops wide and the neck is thin. Thin and high viscosity things will not fall easily and thick will not enter the destination mouth of hope. This price is not found in this size too thin not too thick. I am very satisfied and also purchased additional.
This review is about item#33150451.

Related Products