Buy more than* S$200* and get FREE SHIPPING

Replacement Net for Net Type Funnel

Caution
Net not included.
Plate Thickness (mm)
0.5
Outer Diameter (phi mm)
98
Weight (g)
11
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8288-02 1PC 1 Net 30 meshes 33150467 6.99 SGD
In stock
1-8288-03 1PC 1 Net 40 meshes 33150476 6.99 SGD
In stock
ADD TO CART

Related Products