Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Boots Cover

4.25 (4)
AS ONE Part Number
1-8815-01
Overall Length (mm)
305
Material
EVA (vinyl acetate)
Specification
Free size
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 Boots cover 33173174 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I use it as a rain gear for moped bikes
4
From Japan
On 2017-05-16 17:11:38
Prices are also cheap, so they are always loaded on moped bikes as they become smaller. I am satisfied with enough performance
This review is about item#33173174.
Water cleaning in factory
5
From Japan
On 2016-12-21 14:43:28
no problem. I also want you to produce long objects. Production strength is pretty good.
This review is about item#33173174.
Wetting operation
5
From Japan
On 2016-12-19 13:31:50
It was thicker and stronger than I expected. The price was also cheap
This review is about item#33173174.
Field survey in snowy areas
3
From Japan
On 2015-01-29 16:23:54
Rubber was a bit tight, maybe it seems like it does not get snow or rain .... It was useful because it was easy to wear and take off. The durability was also so wonderful.
This review is about item#33173174.

Related Products