Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Operating Temperature Range (deg C) Material Inner Diameter x Outer Diameter x Thickness (mm) AS ONE Part Number Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Material Inner Diameter x Outer Diameter x Thickness (mm) AS ONE Part Number Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - phi1xphi2x0.5 6-8236-01 2 0.5 1 25   1roll(25m) 1 8001-0102E 33153757 -
Discontinued
[x]
-32- + 71 ° C PVC (vinyl chloride resin) phi10xphi14x2 6-8236-07 14 2 10 25 *[No return] You cannot return this product. For details, see FAQ. 1roll(25m) 1 8001-1014E 33153811 999.99 SGD
Shipped after 2018-07-02
-32- + 71 ° C PVC (vinyl chloride resin) phi2xphi4x1 6-8236-02 4 1 2 25 *[No return] You cannot return this product. For details, see FAQ. 1roll(25m) 1 8001-0204E 33153766 -
Discontinued
[x]
-32- + 71 ° C PVC (vinyl chloride resin) phi15xphi20x2.5 6-8236-09 20 2.5 15 10 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 8001-1520E 33153836 509.99 SGD
Shipped after 2018-07-02
-32- + 71 ° C PVC (vinyl chloride resin) phi6xphi9x1.5 6-8236-05 9 1.5 6 25 *[No return] You cannot return this product. For details, see FAQ. 1roll(25m) 1 8001-0609E 33153793 659.99 SGD
Shipped after 2018-07-02
-32- + 71 ° C PVC (vinyl chloride resin) phi4xphi7x1.5 6-8236-04 7 1.5 4 25 *[No return] You cannot return this product. For details, see FAQ. 1roll(25m) 1 8001-0407E 33153784 359.99 SGD
Shipped after 2018-07-02
-32- + 71 ° C PVC (vinyl chloride resin) phi8xphi11x1.5 6-8236-06 11 1.5 8 25 *[No return] You cannot return this product. For details, see FAQ. 1roll(25m) 1 8001-0811E 33153802 809.99 SGD
Shipped after 2018-07-02
-32- + 71 ° C PVC (vinyl chloride resin) phi3xphi5x1 6-8236-03 5 1 3 25 *[No return] You cannot return this product. For details, see FAQ. 1roll(25m) 1 8001-0305E 33153775 189.99 SGD
Shipped after 2018-07-02
-32- + 71 ° C PVC (vinyl chloride resin) phi12xphi16x2 6-8236-08 16 2 12 25 *[No return] You cannot return this product. For details, see FAQ. 1roll(25m) 1 8001-1216E 33153827 1,059.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products