Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conductive Silicone Rubber

Incombustibility
UL94 V-1
Volume Resistivity (ohm cm)
5
Specific Gravity
1.2
Width (mm)
100
Material
Silicon rubber (carbon mix)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8685-02 - 200 1Sheet 1 100x200 33159025 -
Discontinued
[x]
1-8685-01 1 100 1Sheet 1 100x100 33159016 37.99 SGD
In stock
ADD TO CART

Related Products