Buy more than* S$200* and get FREE SHIPPING

Funnel, Lid, For Waste Liquid

4.00 (1)
AS ONE Part Number
1-4231-01
Funnel Top Inside Diameter (phi mm)
phi120
Spherical Diameter (phi mm)
30
Bore Diameter (phi mm)
(Funnel side) 50
Material
Roth / PE (polyethylene), sphere / PP (polypropylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HRH 33150101 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used to inject waste tempura oil into a poly tank. Funnel is fixed to tank and easy to inject.
4
From Japan
On 2017-06-30 10:17:54
Inlet cap size check was inadequate, 18L kerosene tank was unable to connect. 18L Kerosene tank cap can be processed and made connectable. I thought that the range of use will expand further if there is a cap type for 18 L kerosene tank.
This review is about item#33150101.

Related Products