Buy more than* S$200* and get FREE SHIPPING

Sheet, Foamed Silicone

5.00 (1)
Caution
Only SSP-SN type has an adhesive tape., Only SSP-SN type has an adhesive tape.
Operating Temperature Range (deg C)
-60 to +180deg C
...see all
Product Options
ADD TO CART
AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9873-03 300x1000x6t 1Sheet 1 SSP-6.0S 33159052 139.90 SGD
Shipped after 2017-09-27
1-9873-06 300x1000x6t 1Sheet 1 SSP-6.0SN 33159086 159.90 SGD
Shipped after 2017-09-27
1-9873-04 500x1000x2t 1Sheet 1 SSP-2.0SN 33159061 94.69 SGD
Shipped after 2017-09-25
1-9873-01 500x1000x2t 1Sheet 1 SSP-2.0S 33159034 75.97 SGD
Shipped after 2017-09-26
1-9873-05 500x1000x4t 1Sheet 1 SSP-4.0SN 33159077 169.90 SGD
Shipped after 2017-09-27
1-9873-02 500x1000x4t 1Sheet 1 SSP-4.0S 33159043 149.90 SGD
Shipped after 2017-09-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
cushion
5
From Japan
On 2017-02-16 11:54:11
If the price is cheaper and easier to use, cost down thank you.
This review is about item#33159034.

Related Products