Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quality Control Nylon Gloves

4.50 (2)
Material
Woolly nylon 100% nylon
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-8198-02 White 16 8 21.5 M No left and right. Gusset 1Bag(10Pair) 1 A800 33170392 42.99 SGD
In stock
6-8198-03 Red 17 8.3 22 L No left and right. Gusset 1Bag(10Pair) 1 A800 33170401 41.99 SGD
In stock
6-8198-01 Green 15 7.5 20.5 S No left and right. Gusset 1Bag(10Pair) 1 A800 33170383 41.99 SGD
In stock
6-8198-04 Yellow 17.6 8.8 23.5 LL No left and right, gusset 1Bag(10Pair) 1 A800 33170417 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When weeding, when putting under waterproof gloves, hands are not sticky and it is very good.
5
From Japan
On 2017-11-09 20:10:16
You can easily perform detailed work by fitting to the hand. Even after washing, it is repeatedly a feel of a new article.
This review is about item#33170392.
For inspection
4
From Japan
On 2014-10-02 19:29:21
Usually, I bought cotton sms martinashi, but because there was a problem due to bad lint and sewing, price is soaring but it is useless.
This review is about item#33170392.

Related Products