Buy more than* S$200* and get FREE SHIPPING

Powder Funnel, PP

4.00 (2)
Material
PP (polypropylene)
Specification
Autoclave possible
...see all>
Product Options
ADD TO CART
AS ONE Part Number Foot Diameter (phi mm) Foot Length (mm) Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Foot Diameter (phi mm) Foot Length (mm) Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-7793-01 15 18 60 1PC 1 No.171 33149952 6.99 SGD
Shipped after 2018-05-28
2-7793-02 15 23 80 1PC 1 No.167 33149961 13.99 SGD
Shipped after 2018-05-28
2-7793-03 25 24 100 1PC 1 No.168 33149977 15.99 SGD
Shipped after 2018-05-28
2-7793-04 30 27 120 1PC 1 No.169 33149986 19.99 SGD
Shipped after 2018-05-28
2-7793-05 36 44 150 1PC 1 No.170 33149995 28.99 SGD
Shipped after 2018-05-28
2-7793-06 43 48 180 1PC 1 No.166 33150004 32.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
the study
3
From Japan
On 2014-01-15 09:17:27
It was good that the delivery date was early.
This review is about item#33149986.
In the kitchen
5
From Japan
On 2013-09-03 23:31:38
I use it for sesame, Yukari, liquid, other seasonings. Because it has an angle, it is easier to use than kitchen equipment. I hope the price is also cheap.
This review is about item#33149952.

Related Products