Buy more than* S$200* and get FREE SHIPPING

Protection Mask No.1

4.00 (2)
AS ONE Part Number
9-039-01
Material (lens)
Acrylic
Weight (g)
82
Dimension (mm)
200x175
Material
(Face piece) Elastic PVC, (band) PE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1 33167635 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To fly off
5
From Japan
On 2017-04-28 14:41:57
Anyway it is light. And the distortion of the image on the shield surface is extremely small and comfortable even if it is worn for a long time.
This review is about item#33167635.
Hobby woodworking work
3
From Japan
On 2014-04-09 22:24:08
It may be light.
This review is about item#33167635.

Related Products