Buy more than* S$200* and get FREE SHIPPING

Clear Storage Bottom

4.67 (3)
Caution
Please avoid using under sharp temperature difference (above 42degreeC)., Please avoid using under sharp temperature difference (above 42degreeC)., Please avoid using under sharp temperature difference (above 42degreeC)., Please avoid using under sharp temperature difference (above 42degreeC).
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Heat Distortion Temperature (dgree c) Heat-Resistant Temperature (deg C) Scale Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Heat Distortion Temperature (dgree c) Heat-Resistant Temperature (deg C) Scale Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67x82x59 5-371-06 Cap / about 70, packing / about 40 About 100deg C None 170 Soda glass 1PC 1 S3 33146741 9.99 SGD
In stock
85x100x72 5-371-05 Cap / about 70, packing / about 40 About100deg C None 350 Seo \ Dagarasu 1PC 1 S2 33146732 10.99 SGD
In stock
85x100x138 5-371-02 Cap / about 70, packing / about 40 About100deg C None 800 Seo \ Dagarasu 1PC 1 L2 33146705 13.99 SGD
In stock
67x82x113 5-371-03 Cap / about 70, packing / about 40 About100deg C None 420 Seo \ Dagarasu 1PC 1 L3 33146714 10.99 SGD
In stock
98x113x87 5-371-04 Connector/ about 70, packing/about 40 About 100deg C Not available 600 Soda glass 1PC 1 S1 33146723 12.99 SGD
In stock
98x113x168 5-371-01 Cap/ approx. 70, packing/approx. 40 Approx. 100deg C Without 1300 Soda glass 1PC 1 L1 33146696 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Food preservation, stock
4
From Japan
On 2017-02-12 10:43:34
Although the main body is glass, because the lid is plastic, troubles such as breakage are inevitable, if only if there is a lid if it is sold separately How is it?
This review is about item#33146696.
Fixtures
5
From Japan
On 2016-12-14 17:22:39
I bought it for sample use. There are other similar things, but manufacturers make it better.
This review is about item#33146732.
Preservation of food (mainly herbs and dry matter)
5
From Japan
On 2013-05-20 17:03:59
It is suitable for preserving food (dry matter). Because it is not completely sealed, it may not be suitable for long-term preservation, liquid or extreme humidity, but I often use dry ingredients such as herbs and foodstuffs that I often use in the kitchen. Since the lid is clear, even if it is put in the drawer, the confirmation of contents is obvious at a glance. In addition, since several pieces can be stored even if they are piled up, they are very handy even in small kitchens. Although there are various sizes, I think that it is size and weight which are easy to handle even for women.
This review is about item#33146714.

Related Products