Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometer

Thermometer Type
Radiation thermometer (cancer type)
Type of display Temperature
Digital
AS ONE Part Number
1-6078-01
Measurement Resolution (deg C)
1
Measurement Pricision
+ / Over 2 degree C (over 20 over + 100 degree C), + / over 2% Reading (+101 over + 315 degree C)
(conditions measurement environment temperature of 23 + / over 5 degree C, emissivity 0.95 blackbody furnace calibration Time)
Measurment Range (deg C)
-20-+315
Power
9V battery 6F22 (006P)
Weight (g)
About 140 (including battery)
Dimension (mm)
41.5x160x65
Specification
1) With back light, hold function, 2) In case the distance of the main unit and measurement object is 400mm, the possible area to measure is a circle of the diameter 50mm.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ISK87002 33129731 129.99 SGD
In stock
ADD TO CART

Related Products