Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deodorant Mask

4.67 (3)
Caution
Cannot be used under conditions where respirators, gas masks must be used under the law, etc.Always use under allowable concentration.
AS ONE Part Number
1-9082-01
Specification
Deodorizing performance for formaldehyde: 40 min (at a concentration of 0.5 ppm rupture over 0.1 ppm standard)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 MUSKIE MD 33164932 87.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Construction site work (cleaning center)
5
From Japan
On 2017-08-04 14:54:28
Smell is blocked to some extent, it is much better than the mask of other companies.
This review is about item#33164932.
Wearing during corrosion protection painting
5
From Japan
On 2017-05-22 08:33:55
It was used as a countermeasure against fecal odor in the pig house of a pig farm. There was a warm period and I tried several deodorant masks in a very tight smell, but this was the most effective. It is very expensive as a disposable mask, but working without this mask is impossible.
This review is about item#33164932.
Experiment
4
From Japan
On 2015-12-17 15:28:37
Was good
This review is about item#33164932.

Related Products