Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Gloves

4.56 (18)
Thickness (mm)
1.2
Material
Hand portion / cow leather, cuff / cow split leather
...see all>
Product Options
ADD TO CART
Purpose Size Specification AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size Specification AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Welding, cutting One Size Fits All 5 fingers - 25 9 34.5 1Pair 1 122AP Mark Yu 76092414 20.99 SGD
In stock
- - - 6-951-01 24 8.5 35 1Pair 1 122A 33170891 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Arc welding
4
From Japan
On 2018-05-24 16:35:38
The part of the hand is very soft and familiar to the hand very much. It is easy to work familiar with your hands, but it seems to be slightly diluted for use in welding work all day.
This review is about item#76092414.
Welding operation
4
From Japan
On 2018-02-22 22:03:44
It is most suitable for welding, but if you polish work in between, holes are empty. It is safe to have made it specialized in welding.
This review is about item#76092414.
welding
5
From Japan
On 2017-09-13 14:44:27
It is soft and easy to use. There is no seam in the back of the hand so you will not be worried about being broken and torn.
This review is about item#76092414.
At the time of examination
5
From Japan
On 2017-03-13 21:59:50
Welding of agricultural machinery etc. in agriculture also needs a license. I am a glove that I always need in a licensing renewal exam.
This review is about item#76092414.
Welding operation
5
From Japan
On 2016-11-18 14:30:47
Materials are also firmer and longer lasting than I imagined, I felt very well fitted and worked well, I think that it is very profitable also in terms of price. I think that I will use this leather hand for the time being.
Fire, when using or using wires
4
From Japan
On 2016-10-25 21:18:48
As expected is a manufacturer. Simon's product is certain. However, as soon as possible, the thread breaks soon, is half-price Fuji better as a product?
This review is about item#76092414.
Welding operation
5
From Japan
On 2016-08-03 19:02:07
I am very pleased that the skin of the yellow glove part is soft and I can hold the tool firmly.
This review is about item#76092414.
Welding operation
5
From Japan
On 2016-03-09 19:48:06
Until you purchased this product, TIG welding, CO2 semi-automatic welding, clothing arc welding, each changed gloves. This product can be used for almighty. Since I used it out, I do not know about durability yet.
This review is about item#76092414.
Arc welding
5
From Japan
On 2016-02-01 08:17:06
I bought it for work. I have been using it for a long time and I work everyday, but I have been saved for a long time at half a year. I will continue to use it in the future.
This review is about item#33170891.
For welding work
5
From Japan
On 2016-01-26 15:13:42
It's soft and easy to use! Until now, I used hard leather gloves, but I could not do fine work. This glove is soft and easy to work with.
This review is about item#76092414.

Related Products