Buy more than* S$200* and get FREE SHIPPING

Slim Cylinder

Port Screw Type
Rc
Auto Switch Mounting Groove
Four-sided
Oiling
Not required (Non-lube)
Mounting Bracket
Through hole
Tube Inner Diameter (mm)
40
Fluid
Air
Actuation
Double acting single rod
Body Option
Rod end female thread
Operating Pressure Range (MPa)
0.05-1.0
Operating Piston Speed (mm/s)
50-500
Form
Pneumatic type
Mounting Style
Through hole
...see all
Product Options
ADD TO CART
Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1PC 1 CQ2B40-20DZ 34534473 90.61 SGD
In stock
35 1PC 1 CQ2B40-35DZ 34534753 96.64 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products

SMC

SMC