Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Activated Carbon Mask

4.33 (3)
AS ONE Part Number
8-5327-01
Dimensions (Width W x Height H) (mm)
175x90
Specification
Round rubber type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 Activated carbon mask 33164774 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is necessary goods when going out.
5
From Japan
On 2016-04-25 20:56:42
Since the body is chemical sensitivity, masks when going out are indispensable, but among them, I thought that the activated carbon mask fits the most in the body, as compared with other ones. I think that it will be better if the color of the outside becomes a bit brighter.
This review is about item#33164774.
Car repair work
3
From Japan
On 2015-06-27 17:09:31
I can remove the smell, but when breathing the mask sticks to my mouth It is hard to breathe.
This review is about item#33164774.
Disease, pollen control, dust poisoning work
5
From Japan
On 2015-01-14 20:22:25
Even if you are wearing it all day, you will not get distressed Breath, medium or water drops will not collect due to the temperature difference at this time I hope the price will be cheaper
This review is about item#33164774.

Related Products