NoteBuy more than* S$200* and get FREE SHIPPING

Face Mask

4.00 (1)
AS ONE Part Number
2-8162-01
Material
Non-woven fabric (single filter special charge has been processed)
Specification
BFE (bacterial filtration efficiency) 95%
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 5802 33164844 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When it goes out
4
From Japan
On 2013-01-31 11:09:57
Although I know buying the M size, if say a word "small" It is for children up to elementary school students.
This review is about item#33164844.

Related Products