Buy more than* S$200* and get FREE SHIPPING

Super 3D Mask, Softalk, Surgical

3.71 (7)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimensions (Vetical x Horizontal) (mm) Standard Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions (Vetical x Horizontal) (mm) Standard Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 146x162 BFE98.8% 128 760-4556 1box(50sheet) 1 51047 18261653 17.99 SGD
Shipped after 2018-01-22
1-9725-01 - - - - 1Box(100Sheet) 1 Surgical type 33164853 36.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Substitution
3
From Japan
On 2018-01-13 11:35:56
I searched for the usual type, so I took it as an alternative item
This review is about item#18261653.
Cold prevention etc
5
From Japan
On 2017-03-15 22:14:11
For me with a relatively large face, my ears were getting hurt at commercially available sizes, but this can be used with plenty of time.
This review is about item#18261653.
Worn during product bagging work
2
From Japan
On 2016-06-02 15:48:58
It was bigger than I expected. The gap was too much.
This review is about item#18261653.
Dustproof humidification
3
From Japan
On 2016-03-27 22:44:14
The size is good but there is no nose fit. Because there is no wire in the top of the mask (above the nose), be careful that it is not the same mask as regular pollen.
This review is about item#18261653.
When going to bed, work in the garden, walk in the winter season
5
From Japan
On 2014-01-27 17:36:27
When sleeping, there is enough space to breathe and there is no discomfort. It is a stand-alone item other than summer.
This review is about item#33164853.
Pollen control
3
From Japan
On 2013-04-22 17:48:33
It is easy to use because the eaves do not become painful.
This review is about item#33164853.
Regardless of the work content
5
From Japan
On 2013-04-03 20:13:56
Although it may be a bit tight for a big man with a big face, I think that there is nothing easy to break such as commonly found in low fee nonwoven fabric type, the mask is solid, and there is not anything lined up with this amount.
This review is about item#33164853.

Related Products