Buy more than* S$200* and get FREE SHIPPING

Dust Mask 6000 2071-RL2

5.00 (3)
Compatible Filter
2071
Material (surface body)
Thermoplastic elastomer
Particle Collection Efficiency (%)
95 or more
Classification
RL2
Specification
Asbestos work level 3 (Only if dust is small)
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Accessories AS ONE Part Number Exhaust Resistance (Pa) Intake Resistance Rise Value (Pa) National Certification Acceptance Number Inhalation Resistance (Pa) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Accessories AS ONE Part Number Exhaust Resistance (Pa) Intake Resistance Rise Value (Pa) National Certification Acceptance Number Inhalation Resistance (Pa) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 324-6604 X2 pieces of filter - 70Pa following 85Pa following No. No. M192 80 or less 96 1PC 1 6000/2071-RL2 37081317 43.51 SGD
In stock
S 324-6621 Sheet filter x2 - 70Pa or less 85Pa or less No. M192 Issue 80 or less 94 1PC 1 6000/2071-RL2 37081231 43.99 SGD
Shipped after 2017-12-18
M 324-6612 X2 pieces of filter 1-7252-01 70 Pa or less 85 Pa or less NO. M 192 80 Pa or less 95 1PC 1 6000/2071-RL2 33164914 43.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For FRP polishing work
5
From Japan
On 2016-10-14 18:21:52
As expected it is made of 3M. The breath is light, the filter exchange is easy, and the work is easy. Speaking of greed, water droplets coming out of the breath will drip from the exhaust hole, so I want you to solve this point.
This review is about item#33164914.
Electric welding pole semi-automatic
5
From Japan
On 2014-03-07 13:26:50
Previously, one type of filter was used, but since the area of ​​the filter is quite large on the double, you can easily breathe. I think that it is also a good point to choose the size according to the size of the face.
This review is about item#33164914.
Welding of thin material
5
From Japan
On 2012-10-15 00:50:17
First of all, it is the lightest and compact among the replacement type dust masks used up to now. The eye is bad and the distance between the face and the weld surface is close to me, the low nose is also attractive. The feeling of use may be close to the most disposable mask in use. The attachment string is divided into the head part and the jaw part so that it can be finely adjusted (However, it is unknown whether this is sold only). The filter is also not bad. Because it will inhale throughout, the intake resistance is also relatively low, and it is not as flexible as it is, it has more than 5 days in your own environment (thin welding 8 hours a day). I think that it is not bad in terms of cost.
This review is about item#33164914.

Related Products