Buy more than* S$200* and get FREE SHIPPING

Disposable Dust Mask No.8293-DL3

5.00 (1)
AS ONE Part Number
1-4962-01
Exhaust Resistance (Pa)
80Pa or less (average 39Pa)
Usage Duration
23 hours
Particle Collection Efficiency (%)
99.9% or more (average 99.99%)
Inhalation Resistance (Pa)
150Pa or less (average 83Pa)
Weight (g)
Less than or equal to 36 (average 30)
Classification
DL3
TRUSCO Part Number
324-6671
Specification
The U.S. NIOSH authorized P100 standard mask
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 8293-DL3 33165002 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pesticide spraying
5
From Japan
On 2014-09-23 16:22:37
It is easy to breathe and easy to use, but its size is a little big.
This review is about item#33165002.

Related Products