Buy more than* S$200* and get FREE SHIPPING

Protective Glasses

Purpose
Ideal for factory visitors, Ideal for factory visitors
AS ONE Part Number
8-1069-01
UV rays interception ratio (%)
More than 90% (280 over 380nm)
Material (lens)
Polycarbonate
Material (frame)
Cellulose propionate
Standard
EN166
Weight (g)
50
Specification
Can be used with glasses, wearing angle can be adjusted, UV cut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-77N 33166007 19.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products