Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

JIS Safety Glasses

2.00 (1)
AS ONE Part Number
1-8881-01
JIS Standard
JIS standardized item
Weight (g)
49
Material
Frame/nylon, lens/polycarbonate (antifog process), cushion/urethane foam
Specification
Top and side covered. Temple angle and length adjustable.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SN-715PRO 33166104 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Purchase as pollen allergy measures
2
From Japan
On 2017-11-03 17:26:37
I purchased it as measures against hay fever. As a result, the effect was not felt.
This review is about item#33166104.

Related Products