Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laser Safety Goggles

Material
Frame / PC (polycarbonate), lens / polycarbonate hard coating
Specification
With side. Available to use prescription glasses together
...see all>
Product Options
ADD TO CART
Wavelength (nm) Optical Density (OD) Material (lens) Color Standard Visible Light Transmissivity Visible Light Transmittance (%) Lens Designation Material (frame) Dimensions (Width W x Height H x Depth D) (mm) Compatible Wavelength (nm) Lens Color Weight (g) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wavelength (nm) Optical Density (OD) Material (lens) Color Standard Visible Light Transmissivity Visible Light Transmittance (%) Lens Designation Material (frame) Dimensions (Width W x Height H x Depth D) (mm) Compatible Wavelength (nm) Lens Color Weight (g) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10600 OD6< Polycarbonate Clear 85% - Carbon dioxide CLA Elastomer+ Nylon 158x65x168 - - 49 - 1PC 1 YL-335 76119556 409.99 SGD
In stock
532 OD10< Polycarbonate Red 16% - Second harmonic YAG Elastomer+ Nylon 158x65x168 510-540 Red 49 - 1PC 1 YL-335 75900815 409.99 SGD
In stock
1064 OD7< Polycarbonate Green 50% 50 Yag Elastomer+ Nylon 158x65x168 955-1064 Green 49 - 1PC 1 YL-335 75900842 409.99 SGD
In stock
800 to 810, 940, 1064 790-1080/OD5< 800-1064/OD7< Polycarbonate Green 35% 35 LD-YAG + Nylon elastomer 158x65x168 790-1080, 800-1064 Green 49 - 1PC 1 YL-335 75900833 409.99 SGD
In stock
10600 6 or more - Green 60% - Carbon dioxide - - - - - 1-6697-08 1PC 1 Carbon dioxide 33167041 -
Discontinued
[x]
750 to 800 to 850 750-850/OD5< 780-840/OD10< Polycarbonate Pink 30% 30 Alexandrite Elastomer+ Nylon 158x65x168 750-850,780-840 Pink 49 - 1PC 1 YL-335 75900824 419.99 SGD
Shipped after 2018-05-08
193 to 441.7 OD10< Polycarbonate Clear 75% 75 Excimer / He-Cd Elastomer+ Nylon 158x65x168 190-442 Yellow 49 - 1PC 1 YL-335 75900806 409.99 SGD
In stock
ADD TO CART

Related Products