Buy more than* S$200* and get FREE SHIPPING

Laser Safety Goggles

Dimensions (Width W x Height H x Depth D) (mm)
158x65x168
Weight (g)
49
...see all>
Product Options
ADD TO CART
AS ONE Part Number Visible Light Transmittance (%) Compatible Wavelength (nm) Material (lens) Optical Density (OD) Material (frame) Color Standard Visible Light Transmissivity Lens Designation Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Visible Light Transmittance (%) Compatible Wavelength (nm) Material (lens) Optical Density (OD) Material (frame) Color Standard Visible Light Transmissivity Lens Designation Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 58 635-780 - 0.5-1( - - - - 1pc 1 YL-335M 75900867 279.99 SGD
In stock
1-6698-04 30 532 Polycarbonate 2( Nylon + elastomer Red 30% YAG second harmonic Red 1PC 1 YL-335M 33167075 279.99 SGD
In stock
1-6698-06 55 660-680 Polycarbonate 2( Nylon + elastomer Blue 55% Visible light semiconductor Blue 1PC 1 YL-335M 33167093 279.99 SGD
Shipped after 2018-03-09
1-6698-08 85 405 Polycarbonate 3( - Clear 85% Blue semiconductor - 1pc 1 YL-335M 33167111 279.99 SGD
Shipped after 2018-03-09
- 8 457,532,633 Polycarbonate 2( - Purple 8% RGB - 1pc 1 YL-335M 75900876 279.99 SGD
Shipped after 2018-03-01
1-6698-03 57 514.5 - 2( - - - - 1pc 1 YL-335M 33167066 279.99 SGD
Shipped after 2018-03-09
1-6698-05 47 632.8 - 2( - - - - 1pc 1 YL-335M 33167084 279.99 SGD
Shipped after 2018-03-09
ADD TO CART

Related Products