Buy more than* S$200* and get FREE SHIPPING

Ear Plugs, Soft Plug

4.67 (3)
Frequency (Hz)/Sound Isolation Value (dB)
125/28.4, 250/28.9, 500/28.9, 1000/26.9, 2000/34.6, 3150/34.7, 4000/32.7, 6300/32.3, 8000/32.8
AS ONE Part Number
8-5635-03
Cord Length (cm)
78
NRR Value
20dB
Standard
Conformity of JIS T8161 EP1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 29-10-00 33167967 2.36 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To noise problems
5
From Japan
On 2017-04-01 17:53:25
The three flanges are too big for the Japanese. This one step is enough for me.
This review is about item#33167967.
Concentration
5
From Japan
On 2014-06-17 21:59:00
Just satisfied with just your own ear ※.
This review is about item#33167967.
When riding a motorcycle
4
From Japan
On 2014-01-15 14:28:50
Soft and less burdens on the ear. Wind noise is also reduced.
This review is about item#33167967.

Related Products