|
Protective Clothes, Kleen Guard CX, Jacket
[x]close
|
Protective Clothes, Kleen Guard CX, Jacket
|
|
Feature
* Products that meet your criteria are shown in
table below.
- AS ONE Part Number
- 6-8016-01
- Sleeve Length (cm)
- About 51
- Waist (cm)
- About 82-112 (rubber)
- Chest Measurement (cm)
- About 140
- Type
- Jacket
- Size
- One Size Fits All
- Color
- Blue
- Material
- PP (polypropylene) 100% (SMS recipe)
- TRUSCO Part Number
- 325-5239
- TGK Product Number
- 415-87-04-07
- Specification
- Rubber in hood, top and bottom waste, sleeve, and hem
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought
Related Products