Buy more than* S$200* and get FREE SHIPPING

Chemical protective clothing 4530

4.67 (3)
Measure for Dioxins
Dioxin level 1
Color
Blue
...see all>
Product Options
ADD TO CART
Compatible Height (cm) JIS Standard Chest Measurement (cm) Appliable Chest Measurement (cm) Size Clothes Length (cm) Weight (g) TRUSCO Part Number Caution AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) JIS Standard Chest Measurement (cm) Appliable Chest Measurement (cm) Size Clothes Length (cm) Weight (g) TRUSCO Part Number Caution AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
186 to 194 T8115 products conforming to JIS 115 to 124 115 to 124 XXL 186 to 194 230 335-2528 - - 1PC 1 4530 37096175 -
Discontinued
[x]
167 - 176 JIS T8115 compliant article 92 - 100 - M - - 335-2501 Washing not possible 1-4969-03 1PC 1 4530 33171923 -
Discontinued
[x]
174 - 181 JIS T8115 compliant article 100 - 108 - L - - 335-2498 Washing not possible 1-4969-02 1PC 1 4530 33171914 -
Discontinued
[x]
179 - 187 JIS T8115 compliant article 108 - 115 - XL - - 335-2510 Washing not possible 1-4969-01 1PC 1 4530 33171905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pesticide spraying
4
From Japan
On 2015-05-14 19:15:41
There are many cases in which the pesticide to be sprayed is covered by the condition of the wind. Therefore, waterproofing is essential. It is not perfect, but there was more waterproof than expected.
This review is about item#33171923.
Working within the food manufacturing area
5
From Japan
On 2015-03-26 11:38:31
Breathability OK. Firmly closing soft cuffs. It looks nice. Because double-sided tape is attached to the fastener part, it can be hermetically sealed. It is easy to move without feeling stiff.
This review is about item#33171905.
Work inside the factory where fine dust flutters (planned)
5
From Japan
On 2013-06-19 10:31:28
Since it is scheduled to be produced in August, the actual feeling of use is scheduled to be described later, but we will only report the part that we can see by visual inspection. I used DuPont 's Pro Shield 10 for last year' s work but it seems that it was a bit painful in the work in the hot weather, so this time I tried purchasing it as a sample for the size measurement of workers. Although it is slightly more than DuPont's, it feels like it is thin. I do not know the resistance to tearing and water yet. The part of the back triangle ▽ seems to be a structure where the fabric is even thinner and heat escapes from there. It is saved if fine dust does not enter from this ▽ part, but judge it at the beginning of August. Do you bother to stick a 3M seal on the chest or is it 3M fine? I would like to add size as well to the next report.
This review is about item#33171914.

Related Products