Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Goggles-protective glasses buckle belt type

5.00 (1)
AS ONE Part Number
1-6674-05
UV rays interception ratio (%)
99.99%
Lens Thickness (mm)
2.4
Color
Black
Material
Frame / elastomer and PP (polypropylene), lens/polycarbonate
TRUSCO Part Number
336-8068
Specification
JIS T 8147 standard item With vent holes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-6000BB 33166506 36.33 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work site
5
From Japan
On 2016-02-06 16:58:40
The conventional product but was cloudy immediately, this product is intended to be useful because it is difficult cloudy.
This review is about item#33166506.

Related Products