Buy more than* S$200* and get FREE SHIPPING

UV cut goggles

3.67 (3)
Weight (g)
79
...see all>
Product Options
ADD TO CART
Material (lens) Material (frame) Lens Color UV Cut AS ONE Part Number TRUSCO Part Number Dimensions (Width W x Height H x Depth D) (mm) Material (band) Lens Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (lens) Material (frame) Lens Color UV Cut AS ONE Part Number TRUSCO Part Number Dimensions (Width W x Height H x Depth D) (mm) Material (band) Lens Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cellulose Soft vinyl Clear - - 379-3753 - Rubber Woven 0.8 1PC 1 YG-5200M 39572985 17.99 SGD
In stock
Acetate Soft vinyl - - - - 183x83x68 Rubber weave - 1PC 1 YG-5200 75899372 12.99 SGD
In stock
Acetate Soft vinyl - - - - 183x83x68 Rubber weave - 1PC 1 YG-5200 75899381 -
Discontinued
[x]
Polycarbonate Soft vinyl - - - - 183x83x68 Rubber weave - 1PC 1 YG-5200 75899397 18.99 SGD
In stock
- - - 99.9%(313/365nm) 1-8882-01 379-3761 - - - 1PC 1 YG-5200 PET-AF 33166576 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Everyday life after eye surgery.
4
From Japan
On 2017-10-13 16:10:51
Light, bright, soft and very good. It may be a bit darker.
This review is about item#33166576.
Cleaning work
4
From Japan
On 2016-12-02 17:52:29
It is attached to the helmet, but it is light and tiring is hard. I am glad that there is a replacement shield (lens). I will consider buying next time as well.
This review is about item#75899397.
To cut the steel sheet with Thunder
3
From Japan
On 2015-12-20 14:49:04
It is cheap but it is cloudy and it makes it difficult to see the front when using it I am satisfied when I think of the price.

Related Products