Buy more than* S$200* and get FREE SHIPPING

Safety Glasses SNW-730

3.00 (1)
Purpose
Peripheral work of gas welding and cutting. Eye protection at the time of furnaces work
Material (lens)
PC (polycarbonate) (anti-fog processing)
Material (frame)
Plastic
Dimensions (Width W x Height H x Depth D) (mm)
158x64x168
Standard
T8141 equivalent JIS
Weight (g)
44
Specification
Anti-fog processing, anti-scratch processing lens
...see all
Product Options
ADD TO CART
Degree of Shading AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Degree of Shading AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - 1PC 1 SNW-730 75899607 42.59 SGD
In stock
1.7 1-8880-01 1PC 1 SNW-730 33166707 42.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When using a far infrared baking table
3
From Japan
On 2015-06-24 18:15:56
It feels like normal. I thought that it would be nice to have good appearance in terms of design if possible.
This review is about item#75899607.

Related Products