Buy more than* S$200* and get FREE SHIPPING

Asbestos Dust Protection Goggles

5.00 (1)
AS ONE Part Number
1-8884-02
Lens
Petoroido-AF lens (0.6mm)
Weight (g)
106
Material
Frame: soft PVC (polyvinyl chloride) Lens: polycarbonate (hard coat defogger) belt: Nylon
Specification
Mask and glasses combination allowed
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-5601 PET-AF 33166603 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I purchased it for an emergency disaster so I usually can not use it.
5
From Japan
On 2015-01-11 20:04:27
Even those who use eyeglasses are made to be hung from above and it is a very appreciated item to me. I would like to use it if I have a chance to use it even at work.
This review is about item#33166603.

Related Products